Shop HOMEROOTS
See all product information
Create Account
Matte Black Hanging Frosted Glass Lantern Wall Light
- Mfr # 399215
- Zoro # G023525808
product price:Â
$
37.99
/ea
Key Features
Length
8-1/2 in
Fixture Housing Color
Bronze
Width
4 3/4 in
Assembly Required
No Assembly Needed
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399215
- Zoro #
- G023525808
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Fixture Housing Color
- Bronze
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 8-1/2 in
- Width
- 4 3/4 in
- Height
- 6 in
Description
Bring in a touch of modern design to any outdoor space of your home with this Matte Black Hanging Frosted Glass Lantern Wall Light. The wall bracket has a round shape and a beveled design to it. The swing arm has a tapered design which attaches the lantern to the wall bracket. The hanging lantern has a step design on the roof which slopes down towards the thin lantern frame ending in a solid base. Inside the frame there are frosted glass panels allowing the bulb to show through. The frosted glass against the matte black frame adds depth to the overall look of this light and will elevate any space it is used in. 8.5 in H x 4.75 in W x 6 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.