Shop KEYSTONE
See all product information
Create Account
750W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 120-277V Input, 0-10V Dimmable, Yoke Mo
- Mfr # KT-SLFLED750-M1-30-YM-750-VDIM
- Zoro # G322654605
product price:
$
2,735.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lumens
105000
Rated Life
100,000 hr
Watts
750W
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-SLFLED750-M1-30-YM-750-VDIM
- Zoro #
- G322654605
- UPC #
- 843654154909
- Country of Origin
- Unknown
Details
- Lighting Technology
- LED
- Lumens
- 105000
- Item
- LED Sports Flood Light
- Rated Life
- 100,000 hr
- Watts
- 750W
- Color Temperature
- 5000 K
- Dimmable
- Yes
- Voltage
- 120V to 277V
Description
750W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 120-277V Input, 0-10V Dimmable, Yoke Mount and Glare Shield Included, Series 1 Medium Housing, Gray. Fully Assembled
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.