Shop KEYSTONE
See all product information
Create Account
750W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 208-480V Input, 0-10V Dimmable, Yoke Mo
- Mfr # KT-SLFLED750HV-M1-30-YM-750-VDIM
- Zoro # G322655794
product price:
$
2,569.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Dimmable
Yes
Color Temperature
5000 K
Rated Life
100,000 hr
Lumens
105000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-SLFLED750HV-M1-30-YM-750-VDIM
- Zoro #
- G322655794
- UPC #
- 843654154923
- Country of Origin
- Unknown
- Lighting Technology
- LED
- Watts
- 750W
- Dimmable
- Yes
- Color Temperature
- 5000 K
- Rated Life
- 100,000 hr
- Item
- LED Sports Flood Light
- Lumens
- 105000
- Voltage
- 208V to 480V
Description
750W LED Sports Light Flood, 5000K, 70 CRI, 30° Beam Angle, 208-480V Input, 0-10V Dimmable, Yoke Mount and Glare Shield Included, Series 1 Medium Housing, Gray. Fully Assembled
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.