750W LED Sports Light Flood, 5000K, 70 CRI, 30 Deg Beam Angle, Series 1 Medium, Gray.
- Mfr # KT-SLFLED750-M1-30-YM-750-VDIM
- Zoro # G313314150
product price:
$
2,321.99
/ea
Key Features
Voltage
120V to 277V
Depth
23.0315 in
Fixture Wattage
750W
Length
24.6063 in
Lumens
105000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-SLFLED750-M1-30-YM-750-VDIM
- Zoro #
- G313314150
- UPC #
- 843654154909
- Country of Origin
- Unknown
Dimensions
- Depth
- 23.0315 in
- Length
- 24.6063 in
- Width
- 23.8189 in
Details
- Voltage
- 120V to 277V
- Fixture Wattage
- 750W
- Lumens
- 105000
- Color Temperature
- 5000 K
- CRI
- >70
- Dimming
- 0-10V
- DLC Premium
- Yes
- ROHS
- Yes
Description
750W LED Sports Light Flood, 5000K, 70 CRI, 30 Deg Beam Angle, 120-277V Input, 0-10V Dimmable, Yoke Mount and Glare Shield Included, Series 1 Medium Housing, Gray. Fully Assembled
- • 750 watt LED Sport flood light that provides 105,000 lumens of 5000K daylight white light with a 30 degree beam angle
- • Heavy-duty die-cast aluminum housing in gray finish offers a durable and modern aesthetic
- • Glare shield included in packaging
- • Comes with shorting cap and integrated NEMA/ANSI C136.41 7-pin twist-lock receptacle
- • 120-277V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.