
75/60/45W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Pho
Mfr # KT-FLED75PS-R4A-UNV-8CSB-VDIM-W
Zoro # G922654951
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Rated Life
50000 hrs
Lumens
11250
Watts
75/60/45W
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-FLED75PS-R4A-UNV-8CSB-VDIM-W
Zoro #
G922654951
UPC #
843654160054
Country of Origin
Unknown
Details
Voltage
120-277V
Rated Life
50000 hrs
Item
LED Flood Light Fixture
Lumens
11250
Watts
75/60/45W
Lighting Technology
LED
Dimmable
Yes
Color Temperature
3000/4000/5000K
Description
75/60/45W LED Flood Light feat. Power Select & Color Select. Rectangular Series 4 with Built-in Photocell. 120-277V Input. 3000/4000/5000K. Standard White Housing. Wide Flood, 7H x 7W Distribution. Slip Fitter and Trunnion Mounts Included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.