75W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze
- Mfr # KT-WPLED75PS-M3-8CSB-VDIM /TAA
- Zoro # G822654341
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Light Technology
LED
Watts
45/60/75W
Lumens
10875
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WPLED75PS-M3-8CSB-VDIM /TAA
- Zoro #
- G822654341
- UPC #
- 843654158785
- Country of Origin
- Unknown
- Item
- LED Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- LED
- Watts
- 45/60/75W
- Lumens
- 10875
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
- Dimmable
- Yes
Description
75W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, Bronze Housing. TAA Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.