
75W LED Adjustable Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, Bronze
Mfr # KT-WPLED75PS-M3-8CSB-VDIM
Zoro # G222654736
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Watts
45/60/75W
Color Temperature
3000/4000/5000K
Light Technology
LED
Rated Life
50000 hrs
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WPLED75PS-M3-8CSB-VDIM
Zoro #
G222654736
UPC #
843654141862
Country of Origin
Unknown
Details
Watts
45/60/75W
Color Temperature
3000/4000/5000K
Light Technology
LED
Rated Life
50000 hrs
Item
LED Wall Pack
Dimmable
Yes
Voltage
120-277V
Lumens
10875
Description
75W LED Adjustable Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, Bronze Housing
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.