Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7W 2-Pin Compact LED Lamp, Omni-Directional Type, 120-277V Input, G24d Base, 2700K

  • Mfr # KT-LED82P-O-827-D

  • Zoro # G822655317


product price: $43.35
/ea

Key Features

Light Technology
LED
Color Temperature
2700K
Watts
7W
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED82P-O-827-D
Zoro #
G822655317
UPC #
843654126890
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
2700K
Watts
7W
Item
LED CFL Replacement
Voltage
120-277V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.