7W LED T8 Tube, Shatter-Proof Coated Glass, 120-277V, Input, 2ft., 4000K, Direct Drive, 0-10V Dimmab
- Mfr # KT-LED7T8-24GC-840-D-VDIM
- Zoro # G422655717
product price:Â
$
32.75
/ea
Sold in multiples of 25 for
$818.75
Key Features
Voltage
120V to 277V
Watts
7W
Bulb Shape
T8
Color Temperature
4000 K
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED7T8-24GC-840-D-VDIM
- Zoro #
- G422655717
- UPC #
- 843654136417
- Country of Origin
- Unknown
- Item
- LED T8 Tube
- Voltage
- 120V to 277V
- Watts
- 7W
- Bulb Shape
- T8
- Color Temperature
- 4000 K
- Dimmable
- Yes
- Light Technology
- LED
Description
7W LED T8 Tube, Shatter-Proof Coated Glass, 120-277V, Input, 2ft., 4000K, Direct Drive, 0-10V Dimmable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.