
7W LED T8 Tube, Shatter-Proof Coated Glass, 120-277V, Input, 2ft., 5000K, Direct Drive, 0-10V Dimmab
Mfr # KT-LED7T8-24GC-850-D-VDIM
Zoro # G322654506
product price:Â $42.29
/ea
Sold in multiples of 25 for $1,057.25
Key Features
Voltage
120-277V
Watts
7W
Bulb Shape
T8
Color Temperature
5000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED7T8-24GC-850-D-VDIM
Zoro #
G322654506
UPC #
843654136424
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
7W
Bulb Shape
T8
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Description
7W LED T8 Tube, Shatter-Proof Coated Glass, 120-277V, Input, 2ft., 5000K, Direct Drive, 0-10V Dimmable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.