Zoro Homepage

8,000 BTU Window Mounted Inverter Air Conditioner with Remote Control

  • Mfr # KSTAW081WA

  • Zoro # G914642997


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
BtuH Cooling
8000 BTU
Width
18.98 in
Includes
Window Kit, Manual, Remote, Batteries
Watts
780W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAW081WA
Zoro #
G914642997
UPC #
840148729759
Country of Origin
China

Dimensions

Width
18.98 in
Depth
18.54 in

Details

Voltage
115V
BtuH Cooling
8000 BTU
Includes
Window Kit, Manual, Remote, Batteries
Watts
780W
Fan Speeds Cooling
3
Control Type
Remote Control
Features
Timer
Amps
6.8 A
Air Flow Direction
1-way
Color
White

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 8,000 BTU window-mounted air conditioner can effectively cool rooms up to 350 square feet with dehumidification up to 1.2 pints per hour to remove moisture from the air. Perfect for medium-sized living spaces like apartments, bedrooms, living rooms, and much more. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. A remote is included so you can control your cooling from across the room. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.