8 LED Strip Retrofit Kit, 46W, 120-277V Input, 3500K, 0-10V Dimmable, Consists of (2) 4 sections

  • Mfr # KT-RKIT46-8S-835-VDIM

  • Zoro # G822654198


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
46W
Dimmable
Yes
Color Temperature
3500K
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT46-8S-835-VDIM
Zoro #
G822654198
UPC #
890949016602
Country of Origin
Unknown

Details

Light Technology
LED
Item
LED Retrofit Kit
Watts
46W
Dimmable
Yes
Color Temperature
3500K
Voltage
120-277V

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.