8 LED Strip Retrofit Kit, 55W, 120-277V Input, 5000K, 0-10V Dimmable, Consists of (2) 4 sections
Mfr # KT-RKIT55-8S-850-VDIM
Zoro # G722655646
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Color Temperature
5000K
Watts
55W
Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT55-8S-850-VDIM
Zoro #
G722655646
UPC #
890949016657
Country of Origin
Unknown
Details
Light Technology
LED
Color Temperature
5000K
Watts
55W
Item
LED Retrofit Kit
Voltage
120-277V
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.