80W LED Highbay, 1.5ft Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Ge

  • Mfr # KT-HBLED80-1.5F-850-VDIM-P /G2

  • Zoro # G522654023


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
11778
Fixture Voltage
120-277V
Color Temperature
5000K
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-HBLED80-1.5F-850-VDIM-P /G2
Zoro #
G522654023
UPC #
843654136837
Country of Origin
Unknown

Details

Lighting Technology
LED
Lumens
11778
Fixture Voltage
120-277V
Color Temperature
5000K
Rated Life
50000 hrs
Dimmable
Yes
Watts
80W
Item
LED Linear Highbay Fixture

Description

80W LED Highbay, 1.5ft Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series, Generation 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products