
80W LED Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-
Mfr # KT-WPLED80PS-M4-8CSB-VDIM /TAA
Zoro # G422654406
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Watts
55/70/80W
Rated Life
50000 hrs
Lumens
11280
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WPLED80PS-M4-8CSB-VDIM /TAA
Zoro #
G422654406
UPC #
843654158754
Country of Origin
Unknown
Details
Watts
55/70/80W
Rated Life
50000 hrs
Lumens
11280
Dimmable
Yes
Item
LED Wall Pack
Light Technology
LED
Voltage
120-277V
Color Temperature
3000/4000/5000K
Description
80W LED Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing. TAA compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.