8.5W 2-pin Compact LED Lamp, Vertical Orientation, 120-277V Input, G24d Base, 3000/3500/4000K Color

  • Mfr # KT-LED82P-V-8CSE-D

  • Zoro # G222654453


product price:  $46.85
/ea

Key Features

Voltage
120-277V
Light Technology
LED
Watts
5W
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED82P-V-8CSE-D
Zoro #
G222654453
UPC #
843654137698
Country of Origin
Unknown

Details

Voltage
120-277V
Item
LED CFL Replacement
Light Technology
LED
Watts
5W
Color Temperature
4000K

Description

8.5W 2-pin Compact LED Lamp, Vertical Orientation, 120-277V Input, G24d Base, 3000/3500/4000K Color Select

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.