8in Circular LED Recessed Wafer Downlight feat. Power and Color Select, 23/18/14W, 2700/3000/3500/40

  • Mfr # KT-WDLED23PS-8B-9CSF-VDIM

  • Zoro # G322654278


product price:  $97.49
/ea

Key Features

Lumens
2121
Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Light Technology
LED
Dimmable / Non-Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-WDLED23PS-8B-9CSF-VDIM
Zoro #
G322654278
UPC #
843654139241
Country of Origin
Unknown

Details

Item
LED Wafer
Lumens
2121
Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Light Technology
LED
Dimmable / Non-Dimmable
Dimmable
Watts
23/18/14W
Rated Life
50000 hrs

Description

8in Circular LED Recessed Wafer Downlight feat. Power and Color Select, 23/18/14W, 2700/3000/3500/4000/5000K, 90CRI, 120-277V Input, 0-10V Dimming, Remote Driver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products