Zoro Homepage

8in Interchangeable Trim for 8A Slim Wafer Downlight, Bronze

  • Mfr # KT-WDLED-8A-BR-TRIM

  • Zoro # G013314177


product price: $25.95
/ea

Key Features

Length
12 in
Height
9.6 in
Width
9.17 in
UL Recognized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WDLED-8A-BR-TRIM
Zoro #
G013314177
UPC #
843654139395
Country of Origin
Unknown

Dimensions

Length
12 in
Height
9.6 in
Width
9.17 in

Details

UL Recognized
Yes

Description

  • • Interchangeable Trim for Series A
  • • Bronze
  • • 8 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.