8in Interchangeable Trim for 8B Recessed Wafer Downlight, Brushed Nickel
Mfr # KT-WDLED-8B-BN-TRIM
Zoro # G413314111
product price: $29.89
/eaKey Features
Length
12 in
Height
9.6 in
Width
9.17 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WDLED-8B-BN-TRIM
Zoro #
G413314111
UPC #
843654139463
Country of Origin
Unknown
Dimensions
Length
12 in
Height
9.6 in
Width
9.17 in
Details
UL Recognized
Yes
Description
- • Interchangeable baffle trim to your Keystone 8" Circa 8B series LED downlights
- • Brushed Nickel
- • 8 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.