Zoro Homepage

8in Interchangeable Trim for 8in EM Commercial Downlight, Bronze

  • Mfr # KT-RDLED-EM-8A-BR-TRIM

  • Zoro # G913314116


product price: $31.99
/ea

Key Features

Width
11.81 in
Height
9.17 in
Length
23.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-EM-8A-BR-TRIM
Zoro #
G913314116
UPC #
843654137384
Country of Origin
Unknown

Dimensions

Width
11.81 in
Height
9.17 in
Length
23.27 in

Description

  • • Bronze Finish
  • • Fits Series A - EM Commercial Downlights (verify compatibility if unsure)
  • • Interchangeable design allows for easy update of the look and style of your lighting
  • • 8 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.