8in Interchangeable Trim for 8in Recessed Commercial Downlights, Bronze

  • Mfr # KT-RDLED-8A-BR-TRIM

  • Zoro # G613324750


product price: $27.95
/ea

Key Features

Height
10 in
Width
11.65 in
Length
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-8A-BR-TRIM
Zoro #
G613324750
UPC #
843654137223
Country of Origin
Unknown

Dimensions

Height
10 in
Width
11.65 in
Length
25.6 in

Description

  • • Interchangeable trim to your Keystone 8" Advanta series LED downlights
  • • Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.