
8W LED 2-pin Compact Lamp, Horizontal Orientation. 120-277V Input, G24d Base, 4000K, Direct Drive, G
Mfr # KT-LED82P-H-840-D /G2
Zoro # G922655149
product price:Â $42.99
/eaKey Features
Voltage
120-277V
Color Temperature
4000K
Watts
8W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED82P-H-840-D /G2
Zoro #
G922655149
UPC #
843654159102
Country of Origin
Unknown
Details
Voltage
120-277V
Item
LED CFL Replacement
Color Temperature
4000K
Watts
8W
Light Technology
LED
Description
8W LED 2-pin Compact Lamp, Horizontal Orientation. 120-277V Input, G24d Base, 4000K, Direct Drive, Generation 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.