8W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 9" Long, 4000K

  • Mfr # KT-LED8PLL-9GC-840-D

  • Zoro # G722654663


product price:  $45.49
/ea

Key Features

Light Technology
LED
Voltage
120-277V
Watts
8W
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED8PLL-9GC-840-D
Zoro #
G722654663
UPC #
843654131245
Country of Origin
Unknown

Details

Light Technology
LED
Voltage
120-277V
Watts
8W
Item
LED PLL Tube
Color Temperature
4000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.