Shop KEYSTONE
See all product information
Create Account
8W LED T5 HE Tube, 1100 lumen, Glass Construction, 2 ft., 3500K, 70k hrs, External Drive Type C
- Mfr # KT-LED8T5HE-24G-835-E /G2
- Zoro # G122654447
product price:Â
$
33.55
/ea
Sold in multiples of 25 for
$838.75
Key Features
Watts
8
Bulb Shape
T5
Color Temperature
3500 K
Lumens
1100
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED8T5HE-24G-835-E /G2
- Zoro #
- G122654447
- UPC #
- 843654141121
- Country of Origin
- Unknown
- Item
- LED T5 Tube
- Watts
- 8
- Bulb Shape
- T5
- Color Temperature
- 3500 K
- Lumens
- 1100
- Light Technology
- LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.