8W LED T5 HE Tube, 1100 lumen, Glass Construction, 2 ft., 5000K, 70k hrs, External Drive Type C

  • Mfr # KT-LED8T5HE-24G-850-E /G2

  • Zoro # G122654690


product price:  $40.69
/ea
Sold in multiples of 25 for $1,017.25

Key Features

Watts
8W
Bulb Shape
T5
Color Temperature
5000K
Light Technology
LED
Lumens
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED8T5HE-24G-850-E /G2
Zoro #
G122654690
UPC #
843654141145
Country of Origin
Unknown

Details

Watts
8W
Bulb Shape
T5
Item
LED T5 Tube
Color Temperature
5000K
Light Technology
LED
Lumens
1100

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.