
8W LED T8 Tube, 1150 lumen, Glass Construction, 2ft., 4000K, 70k hrs, External Drive Type C.
Mfr # KT-LED8T8-24G-840-E /G2
Zoro # G122654478
product price:Â $44.15
/ea
Sold in multiples of 25 for $1,103.75
Key Features
Watts
8
Bulb Shape
T8
Color Temperature
4,000 K
Lumens
1150
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED8T8-24G-840-E /G2
Zoro #
G122654478
UPC #
843654140865
Country of Origin
Unknown
Details
Item
LED T8 Tube
Watts
8
Bulb Shape
T8
Color Temperature
4,000 K
Lumens
1150
Light Technology
LED
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.