8W LED T8 Tube, Glass, 120-277V Input, 4 ft, 5000K, Direct Drive, Single or Double Ended

  • Mfr # KT-LED8T8-48G-850-DX2

  • Zoro # G422654482


product price:  $42.79
/ea
Sold in multiples of 25 for $1,069.75

Key Features

Bulb Shape
T8
Light Technology
LED
Voltage
120-277V
Watts
8W
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED8T8-48G-850-DX2
Zoro #
G422654482
UPC #
843654162188
Country of Origin
Unknown

Details

Bulb Shape
T8
Light Technology
LED
Voltage
120-277V
Watts
8W
Color Temperature
5000K
Item
LED T8 Tube

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.