9.2W LED T8 Tube, Glass Construction, 120-277V Input, 4 ft, 3500K, Direct Drive

  • Mfr # KT-LED9T8-48G-835-D-CP

  • Zoro # G722655172


product price:  $42.45
/ea

Key Features

Watts
2W
Voltage
120-277V
Light Technology
LED
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED9T8-48G-835-D-CP
Zoro #
G722655172
UPC #
843654122625
Country of Origin
Unknown

Details

Watts
2W
Color Temperature
3500K
Item
LED Sign Tube
Voltage
120-277V
Light Technology
LED
Bulb Shape
T8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.