Shop KEYSTONE
See all product information
Create Account
9W LED T5 HE Tube, Shatter-Proof Coated Glass, 120-277V Input, 2 ft., 4000K, Direct Drive, Single or
- Mfr # KT-LED9T5HE-24GC-840-DX2 /G2
- Zoro # G522654528
product price:Â
$
26.55
/ea
Sold in multiples of 12 for
$318.60
Key Features
Voltage
120V to 277V
Watts
9W
Bulb Shape
T5
Color Temperature
4000 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED9T5HE-24GC-840-DX2 /G2
- Zoro #
- G522654528
- UPC #
- 843654158167
- Country of Origin
- Unknown
- Item
- LED T5 Tube
- Voltage
- 120V to 277V
- Watts
- 9W
- Bulb Shape
- T5
- Color Temperature
- 4000 K
- Light Technology
- LED
Description
9W LED T5 HE Tube, Shatter-Proof Coated Glass, 120-277V Input, 2 ft., 4000K, Direct Drive, Single or Double Ended, 80+CRI, Gen 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.