Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 2200K, 80CRI, Amber

  • Mfr # KT-LED9FA19-E26-822-A

  • Zoro # G622654466


product price: $32.89
/ea

Key Features

Light Technology
LED
Watts
60W
Color Temperature
2200K
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED9FA19-E26-822-A
Zoro #
G622654466
UPC #
843654129891
Country of Origin
Unknown

Details

Item
LED A Lamp
Light Technology
LED
Watts
60W
Color Temperature
2200K
Bulb Shape
A19

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.