Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 2700K, 90CRI, Frosted

  • Mfr # KT-LED8FA19-E26-927-F

  • Zoro # G722654137


product price: $33.35
/ea

Key Features

Light Technology
LED
Watts
60W
Bulb Shape
A19
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED8FA19-E26-927-F
Zoro #
G722654137
UPC #
843654123875
Country of Origin
Unknown

Details

Light Technology
LED
Watts
60W
Bulb Shape
A19
Item
LED A Lamp
Color Temperature
2700K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.