
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3500K, 80 CRI, Non-Dimming, Contractor
Mfr # KT-LED14A19-O-835-ND-CS /G2
Zoro # G522654450
product price: $6.45
/ea
Sold in multiples of 5 for $32.25
Key Features
Light Technology
LED
Color Temperature
3500K
Bulb Shape
A19
Watts
100W
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED14A19-O-835-ND-CS /G2
Zoro #
G522654450
UPC #
843654149714
Country of Origin
Unknown
Details
Light Technology
LED
Color Temperature
3500K
Bulb Shape
A19
Watts
100W
Item
LED A Lamp
Dimmable
No
Description
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3500K, 80 CRI, Non-Dimming, Contractor Series, Generation 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.