
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 4000K, 80 CRI, Non-Dimming, Contractor
Mfr # KT-LED14A19-O-840-ND-CS /G2
Zoro # G522655525
product price:Â $6.45
/ea
Sold in multiples of 5 for $32.25
Key Features
Dimmable
No
Color Temperature
4000K
Watts
100W
Bulb Shape
A19
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED14A19-O-840-ND-CS /G2
Zoro #
G522655525
UPC #
843654149721
Country of Origin
Unknown
Details
Dimmable
No
Color Temperature
4000K
Watts
100W
Item
LED A Lamp
Bulb Shape
A19
Light Technology
LED
Description
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 4000K, 80 CRI, Non-Dimming, Contractor Series, Generation 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.