Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming

  • Mfr # KT-LED6A19-O-827-ND

  • Zoro # G822654372


product price: $3.99
/ea
Sold in multiples of 8 for $31.92

Key Features

Dimmable
Yes
Color Temperature
2700K
Light Technology
LED
Watts
40W
Bulb Shape
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6A19-O-827-ND
Zoro #
G822654372
UPC #
843654126340
Country of Origin
Unknown

Details

Dimmable
Yes
Item
LED A Lamp
Color Temperature
2700K
Light Technology
LED
Watts
40W
Bulb Shape
A19

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.