Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 5000K, 80 CRI

  • Mfr # KT-LED6A19-O-850 /G2

  • Zoro # G222655665


product price: $4.25
/ea
Sold in multiples of 7 for $29.75

Key Features

Watts
40W
Bulb Shape
A19
Light Technology
LED
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED6A19-O-850 /G2
Zoro #
G222655665
UPC #
843654130163
Country of Origin
Unknown

Details

Item
LED A Lamp
Watts
40W
Bulb Shape
A19
Light Technology
LED
Color Temperature
5000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.