A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3500K, 80 CRI, Non-Dimming, Contractor S

  • Mfr # KT-LED9A19-O-835-ND-CS /G2

  • Zoro # G922655743


product price: $3.25
/ea
Sold in multiples of 10 for $32.50

Key Features

Dimmable
No
Light Technology
LED
Color Temperature
3500K
Bulb Shape
A19
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED9A19-O-835-ND-CS /G2
Zoro #
G922655743
UPC #
843654149660
Country of Origin
Unknown

Details

Dimmable
No
Light Technology
LED
Color Temperature
3500K
Item
LED A Lamp
Bulb Shape
A19
Watts
60W

Description

A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3500K, 80 CRI, Non-Dimming, Contractor Series, Generation 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.