Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 4000K, 80 CRI, Generation 2

  • Mfr # KT-LED11A19-O-840 /G2

  • Zoro # G222655276


product price: $31.99
/ea

Key Features

Watts
75W
Lumens
1100
Light Technology
LED
Bulb Base Type
E26
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED11A19-O-840 /G2
Zoro #
G222655276
UPC #
843654149936
Country of Origin
Unknown

Details

Watts
75W
Item
LED A Lamp
Lumens
1100
Light Technology
LED
Bulb Base Type
E26
Voltage
120V
Dimmable
Yes
Bulb Shape
A19
Rated Life
50000 hrs
Color Temperature
4000K

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products