AC LED Light Engine, 3" Round, 8W, 80 CRI, 4000K, 120V Input, Phase Control Dimming, Individual Pack
- Mfr # KT-RKIT8AC-3C-840-FDIM-IP
- Zoro # G522655648
product price:Â
$
57.79
/ea
Key Features
Dimmable
Yes
Color Temperature
4000 K
Voltage
120V
Watts
8W
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RKIT8AC-3C-840-FDIM-IP
- Zoro #
- G522655648
- UPC #
- 843654109244
- Country of Origin
- Unknown
Details
- Item
- LED Retrofit Kit
- Dimmable
- Yes
- Color Temperature
- 4000 K
- Voltage
- 120V
- Watts
- 8W
- Lighting Technology
- LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.