Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC LED Light Engine, 4" Round, 12W, 80 CRI, 3000K, 120V Input, Phase Control Dimming, Individual Pac

  • Mfr # KT-RKIT12AC-4C-830-FDIM-IP

  • Zoro # G222655559


product price: $66.55
/ea

Key Features

Watts
12W
Lighting Technology
LED
Color Temperature
3000K
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RKIT12AC-4C-830-FDIM-IP
Zoro #
G222655559
UPC #
843654109268
Country of Origin
Unknown

Details

Watts
12W
Lighting Technology
LED
Color Temperature
3000K
Dimmable
Yes
Voltage
120V
Item
LED Retrofit Kit

Description

AC LED Light Engine, 4" Round, 12W, 80 CRI, 3000K, 120V Input, Phase Control Dimming, Individual Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.