AC LED Light Engine, 4" Round, 17W, 90 CRI, 5000K, 120V Input, Phase Control Dimming, Individual Pac
- Mfr # KT-RKIT17AC-4C-950-FDIM-IP
- Zoro # G622655500
product price:Â
$
55.99
/ea
Key Features
Voltage
120V
Watts
17W
Lighting Technology
LED
Color Temperature
5000 K
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RKIT17AC-4C-950-FDIM-IP
- Zoro #
- G622655500
- UPC #
- 890949016800
- Country of Origin
- Unknown
- Item
- LED Retrofit Kit
- Voltage
- 120V
- Watts
- 17W
- Lighting Technology
- LED
- Color Temperature
- 5000 K
- Dimmable
- Yes
Description
AC LED Light Engine, 4" Round, 17W, 90 CRI, 5000K, 120V Input, Phase Control Dimming, Individual Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.