AC LED Light Engine, 7" Round, 28W, 90 CRI, 2700K, 120V Input, Phase Control Dimming, Individual Pac

  • Mfr # KT-RKIT28AC-7C-927-FDIM-IP

  • Zoro # G522655327


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K
Lighting Technology
LED
Dimmable
Yes
Watts
28W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT28AC-7C-927-FDIM-IP
Zoro #
G522655327
UPC #
890949016848
Country of Origin
Unknown

Details

Color Temperature
2700K
Lighting Technology
LED
Item
LED Retrofit Kit
Dimmable
Yes
Watts
28W
Voltage
120V

Description

AC LED Light Engine, 7" Round, 28W, 90 CRI, 2700K, 120V Input, Phase Control Dimming, Individual Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.