
AC LED Light Engine, 7" Round, 28W, 90 CRI, 5000K, 120V Input, Phase Control Dimming, Individual Pac
Mfr # KT-RKIT28AC-7C-950-FDIM-IP
Zoro # G422655533
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Watts
28W
Lighting Technology
LED
Color Temperature
5000K
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT28AC-7C-950-FDIM-IP
Zoro #
G422655533
UPC #
890949016831
Country of Origin
Unknown
Details
Watts
28W
Lighting Technology
LED
Color Temperature
5000K
Voltage
120V
Dimmable
Yes
Item
LED Retrofit Kit
Description
AC LED Light Engine, 7" Round, 28W, 90 CRI, 5000K, 120V Input, Phase Control Dimming, Individual Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.