Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Pole Mount Kit, Suitable for Round or Square Pole, Fits Series 1 Area Lights, Bronze

  • Mfr # KT-ALED-PMA-1-KIT

  • Zoro # G713326005


product price: $58.89
/ea

Key Features

Length
27.36 in
Width
10.4 in
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-ALED-PMA-1-KIT
Zoro #
G713326005
UPC #
843654131634
Country of Origin
Unknown

Dimensions

Length
27.36 in
Width
10.4 in
Height
15.75 in

Description

Adjustable Pole Mount Kit. Suitable for Round or Square Pole. Fits Series 1 Area Lights, Bronze


  • • Adjustable pole mount
  • • For round or square pole
  • • Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.