Aircraft Cable Hanging Kit for HighBay Fixtures, Bronze
Mfr # KT-HBLED-CABLE-KIT
Zoro # G213326840
product price: $23.95
/eaKey Features
Length
36 in
Width
7 in
Height
6 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-HBLED-CABLE-KIT
Zoro #
G213326840
UPC #
890949012871
Country of Origin
Unknown
Dimensions
Length
36 in
Width
7 in
Height
6 in
Details
UL Recognized
Yes
Description
Aircraft Cable Hanging Kit for HighBay Fixtures. Includes Two sets of cable assemblies to hang one fixture.
- • Use for high bay fixture cable-suspended mounting
- • Utilizes existing V-hook holes on high bay fixture
- • Includes 2 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.