Shop KEYSTONE
See all product information
Create Account
Aluminum reflector kit for 200W KT-RHLED /G2 fixtures, 90deg beam angle.
- Mfr # KT-RHLED-AR90-2-KIT /G2
- Zoro # G713326715
product price:
$
52.39
/ea
Key Features
Length
22.4 in
Width
22.4 in
Height
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED-AR90-2-KIT /G2
- Zoro #
- G713326715
- UPC #
- 843654133294
- Country of Origin
- Unknown
Dimensions
- Length
- 22.4 in
- Width
- 22.4 in
- Height
- 13.2 in
Description
Desc
- • Aluminum Dome Reflector for 200W Compatible Round LED High Bays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.