Aluminum reflector kit for 400W KT-RHLED fixtures, 90deg beam angle, Bronze dome and hardware.
- Mfr # KT-RHLED-AR90-3-KIT /G2
- Zoro # G813326714
product price:
$
51.15
/ea
Key Features
Length
25.6 in
Width
25.6 in
Height
19.9 in
ROHS
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RHLED-AR90-3-KIT /G2
- Zoro #
- G813326714
- UPC #
- 843654151748
- Country of Origin
- Unknown
Dimensions
- Length
- 25.6 in
- Width
- 25.6 in
- Height
- 19.9 in
Details
- ROHS
- Yes
Description
Aluminum reflector kit for 400W KT-RHLED fixtures, 90deg beam angle. Includes dome and hardware.
- • Aluminum Dome Reflector for 400W Compatible Round LED High Bays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.