Shop KEYSTONE
See all product information
Create Account
Back-Lit 1x4 Flat Panel Fixture
- Mfr # KT-BPLED35PS-14C-8CSA-VDIM
- Zoro # G216437529
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Overall Height
1 1/2 in
Sensor Type
No Sensor
Dimming Method
0-10V
Color Temperature
3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED35PS-14C-8CSA-VDIM
- Zoro #
- G216437529
- UPC #
- 843654156972
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Dimmable
- Yes
- Sensor Type
- No Sensor
- Dimming Method
- 0-10V
- Color Temperature
- 3500K, 4000K, 5000K
- Light Output
- 3,950 lm
- Mounting Style
- Ceiling
- Rated Life
- 50,000 hr
- Lumen Selectable
- Selectable
- Maximum Fixture Wattage
- 35 W
- Color Rendering Index
- 80
- Standards
- UL Listed
- Ambient Temperature - Maximum
- 104 Degrees F
- Emergency Battery Backup
- No
- Series
- KT
- Lens Shape
- Flat
- Ambient Temperature - Minimum
- -4 Degrees F
- Lighting Technology
- LED
- Voltage
- 120 to 277V AC
- Color Selectable
- Selectable
Dimensions
- Overall Height
- 1 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 11 3/4 in
- Nominal Width
- 1 ft
- Wire Rope Length
- 47 3/4 in
- Nominal Length
- 4 ft
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.