Shop KEYSTONE
See all product information
Create Account
Back-Lit 2x2 Flat Panel Fixture
- Mfr # KT-BPLED35PS-22C-8CSA-VDIM
- Zoro # G316437498
product price:Â
$
89.49
/ea
Key Features
Lens Shape
Flat Panel
Color Selectable
Selectable
Nominal Width
2 ft
Color Rendering Index
80
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED35PS-22C-8CSA-VDIM
- Zoro #
- G316437498
- UPC #
- 843654156989
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Lens Shape
- Flat Panel
- Color Selectable
- Selectable
- Color Rendering Index
- 80
- Dimmable
- Yes
- Lumen Selectable
- Selectable
- Sensor Type
- No Sensor
- Lighting Technology
- LED
- Mounting Style
- Ceiling
- Color Temperature
- 3500K, 4000K, 5000K
- Light Output
- 3,950 lm
- Ambient Temperature - Maximum
- 104 Degrees F
- Voltage
- 120 to 277V AC
- Ambient Temperature - Minimum
- -4 Degrees F
- Dimming Method
- 0-10V
- Rated Life
- 50,000 hr
- Series
- KT
- Maximum Fixture Wattage
- 35 W
- Emergency Battery Backup
- No
- Standards
- UL Listed
Dimensions
- Nominal Width
- 2 ft
- Manufacturers Warranty Length
- 5 yr
- Nominal Length
- 2 ft
- Overall Width
- 23 3/4 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 23 3/4 in
- Overall Length
- 23 3/4 in
- Length
- 23 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.