Shop KEYSTONE
See all product information
Create Account
Back-Lit 2x4 Flat Panel Fixture
- Mfr # KT-BPLED45PS-24C-8CSA-VDIM /1PK
- Zoro # G316437580
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Emergency Battery Backup
No
Nominal Length
4 ft
Series
KT
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED45PS-24C-8CSA-VDIM /1PK
- Zoro #
- G316437580
- UPC #
- 843654162270
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Emergency Battery Backup
- No
- Series
- KT
- Voltage
- 120 to 277V AC
- Color Temperature
- 3500K, 4000K, 5000K
- Lumen Selectable
- Selectable
- Maximum Fixture Wattage
- 45 W
- Color Rendering Index
- 80
- Ambient Temperature - Minimum
- -4 Degrees F
- Standards
- UL Listed
- Lighting Technology
- LED
- Dimming Method
- 0-10V
- Sensor Type
- No Sensor
- Ambient Temperature - Maximum
- 104 Degrees F
- Lens Shape
- Flat
- Light Output
- 5,300 lm
- Dimmable
- Yes
- Color Selectable
- Selectable
- Rated Life
- 50,000 hr
- Mounting Style
- Ceiling
Dimensions
- Nominal Length
- 4 ft
- Overall Width
- 23 3/4 in
- Nominal Width
- 2 ft
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 23 3/4 in
- Overall Height
- 1 1/2 in
- Overall Length
- 23 3/4 in
- Length
- 23 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.