Zoro Homepage
This item is Discontinued.
No Product Image Available

Beard Net, 18in, Blue, PP, PK1000 (Discontinued)

  • Mfr # 112NWI-BLUE
  • Zoro # G8918612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112NWI-BLUE
Zoro #
G8918612
UPC #
696738473997
Country of Origin
China

Dimensions

Diameter
18"
Size
18"

Details

Item
Beard Net
Color
Blue
Material
Polypropylene
Metal Detectable
No
Standards
IES-RP-CC-003.2
Package Type
Box

Description

Beard Net, Color Blue, Diameter 18 In., Material Polypropylene, Metal Detectable No, Standards IES-RP-CC-003.2, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.